Consolet Cover, 12" x 24", Steel

Item #: 0027479

Cat #: C12C24

UPC: 783510595203

$ 560.28 EA
Company wide:
0 in stock
Consolet, Sloped Cover, Type 12/13, Size/Dims: 12" x 24" x 9.09", Material/Finish: Steel/Gray.

Overview

Consolet, Sloped Cover, Type 12/13, Size/Dims: 12" x 24" x 9.09", Material/Finish: Steel/Gray.

Consolet, Sloped Cover, Type 12/13, Size/Dims: 12" x 24" x 9.09", Material/Finish: Steel/Gray.

Also known as: 783510595203, C12C24, HOFC12C24

Features & Benefits

  • Can be positioned on either of two sides to provide a 30- or 60-degree surface access
  • Seams continuously welded and ground smooth
  • No holes or knockouts
  • Captivated cover screws thread into sealed wells
  • Bonding provision on cover
  • Oil-resistant gasket and adhesive
  • Continuous hinge

Specifications

Height: 12 in
Width: 24 in
IP/NEMA Rating: IP65, NEMA 12, NEMA 13
Material: Steel
Depth: 9.100 in
Height: 12 in
IP/NEMA Rating: IP65, NEMA 12, NEMA 13
Depth: 9.100 in
Width: 24 in
Material: Steel