$ 514.40 EA
Company wide:
0
in stock
Documents & Guides
Consolet, Sloped Cover, Type 12/13, Size/Dims: 12" x 20" x 9.09", Material/Finish: Steel/Gray.
Overview
Consolet, Sloped Cover, Type 12/13, Size/Dims: 12" x 20" x 9.09", Material/Finish: Steel/Gray.
nVent HOFFMAN HOFC12C20 consolets are ideal for mounting small control or instrumentation devices where the desirable access requires a 30- or 60-degree surface. These enclosures can be mounted on either of two sides for placement on desktops, pedestals or other flat surfaces.
Also known as: 783510598808, C12C20, HOFC12C20
Features & Benefits
- Can be positioned on either of two sides to provide a 30- or 60-degree surface access
- Seams continuously welded and ground smooth
- No holes or knockouts
- Captivated cover screws thread into sealed wells
- Bonding provision on cover
- Oil-resistant gasket and adhesive
- Continuous hinge
Specifications
| Height: | 12 in |
| Width: | 20 in |
| IP/NEMA Rating: | IP65, NEMA 12, NEMA 13 |
| Material: | Steel |
| Depth: | 9.100 in |
| Special Program: | Hoffman On Demand |
| Height: | 12 in |
| IP/NEMA Rating: | IP65, NEMA 12, NEMA 13 |
| Depth: | 9.100 in |
| Width: | 20 in |
| Material: | Steel |
| Special Program: | Hoffman On Demand |