
Consolet Cover, NEMA 12/13, Sloped, 8" x 8"
Item #: 0027472
Cat #: C8C8
UPC: 783510595005
$ 318.78 EA
Company wide:
1
in stock
Documents & Guides
Consolet, Sloped Cover, Type 12/13, Size/Dims: 8.00x8.00x7.09, Material/Finish: Steel/Gray.
Overview
Consolet, Sloped Cover, Type 12/13, Size/Dims: 8.00x8.00x7.09, Material/Finish: Steel/Gray.
nVent HOFFMAN HOFC8C8 consolets are ideal for mounting small control or instrumentation devices where the desirable access requires a 30- or 60-degree surface. These enclosures can be mounted on either of two sides for placement on desktops, pedestals or other flat surfaces.
Also known as: 783510595005, C8C8, HOFC8C8
Features & Benefits
- Can be positioned on either of two sides to provide a 30- or 60-degree surface access
- Seams continuously welded and ground smooth
- No holes or knockouts
- Captivated cover screws thread into sealed wells
- Bonding provision on cover
- Oil-resistant gasket and adhesive
- Continuous hinge
Specifications
| Width: | 8 in |
| IP/NEMA Rating: | IP65, NEMA 12, NEMA 13 |
| Material: | Steel |
| Height: | 8 in |
| Depth: | 7.100 in |
| Special Program: | Hoffman On Demand |
| Width: | 8 in |
| Material: | Steel |
| Depth: | 7.100 in |
| IP/NEMA Rating: | IP65, NEMA 12, NEMA 13 |
| Height: | 8 in |
| Special Program: | Hoffman On Demand |