Free-Standing Enclosure, NEMA 12, 90.06" x 36.06" x 24.06", Steel
Item #: 0027465
Cat #: A903624FS
UPC: 783510255602
$ 5742.87 EA
Company wide:
0
in stock
Documents & Guides
Free-Standing Enclosure, Single Door, NEMA 12, 90.06 x 36.06 x 24.06 Inch, Steel With White Interior Finish
Overview
Free-Standing Enclosure, Single Door, NEMA 12, 90.06 x 36.06 x 24.06 Inch, Steel With White Interior Finish
These Free-Stand Enclosures are available with front or front and rear access, Type 12 enclosures have sturdy unibody construction and flexible internal mounting options.
Also known as: 783510255602, A903624FS, HOFA903624FS
Features & Benefits
- Seams continuously welded and ground smooth; no holes or knockouts
- Stiffeners on back of two-door enclosures maintain flatness and increase rigidity
- Lifting eyes for easy handling
- 3-point latches operated by padlocking handle
- Concealed, easy-to-remove hinges
- Data pockets are high-impact thermoplastic
- Internal mounting channels welded horizontally to sides at top, bottom and center
- Optional panels and rack mount angles can be mounted anywhere along channels
- Single door type 4 foam in place gasket, double door type 3R strip gasket
- Bonding provision on door
Specifications
| Depth: | 24 in |
| Mounting: | Surface |
| IP/NEMA Rating: | IP55, NEMA 12 |
| Width: | 36 in |
| Material: | Steel |
| Height: | 90 in |
| Depth: | 24 in |
| IP/NEMA Rating: | IP55, NEMA 12 |
| Material: | Steel |
| Mounting: | Surface |
| Width: | 36 in |
| Height: | 90 in |