Free-Stand Single Access Type 4, 90x36x20, Gray/White, Mild Steel

Item #: 0027464

Cat #: A903620FS

UPC: 783510253103

$ 5383.04 EA
Company wide:
0 in stock
NEMA Type 4, Free-Stand, Front and/or Rear Access, Enclosures protect equipment and employees. This Freestand Single Access Type 4, A903620FS item measures 90.06x36.06x20.06in. with a material of Mild Steel colored Gray/White.

Overview

NEMA Type 4, Free-Stand, Front and/or Rear Access, Enclosures protect equipment and employees. This Freestand Single Access Type 4, A903620FS item measures 90.06x36.06x20.06in. with a material of Mild Steel colored Gray/White.

Available with front or front and rear access, nVent HOFFMAN HOFA903620FS Type 12 enclosures have sturdy unibody construction and flexible internal mounting options.

Also known as: 783510253103, A903620FS, HOFA903620FS

Features & Benefits

  • Seams continuously welded and ground smooth; no holes or knockouts
  • Stiffeners on back of two-door enclosures maintain flatness and increase rigidity
  • Lifting eyes for easy handling
  • 3-point latches operated by padlocking handle
  • Concealed, easy-to-remove hinges
  • Data pockets are high-impact thermoplastic
  • Internal mounting channels welded horizontally to sides at top, bottom and center
  • Optional panels and rack mount angles can be mounted anywhere along channels
  • Single door type 4 foam in place gasket, double door type 3R strip gasket
  • Bonding provision on door

Specifications

Depth: 20 in
Mounting: Surface
IP/NEMA Rating: IP65, NEMA 12
Width: 36 in
Material: Steel
Height: 90 in
Depth: 20 in
IP/NEMA Rating: IP65, NEMA 12
Material: Steel
Mounting: Surface
Width: 36 in
Height: 90 in