Full Panel 78.00x20.00

Item #: 0027459

Cat #: A90P24F1

UPC: 783510234805

$ 827.14 EA
Company wide:
0 in stock
Panel, Full 78.00x20.00, Bulletin Pnl30 (free-standing Type 12 Enclosure Panels), Size/dims: Fits 90.06x24.06, Material/finish: Steel/white

Overview

Panel, Full 78.00x20.00, Bulletin Pnl30 (free-standing Type 12 Enclosure Panels), Size/dims: Fits 90.06x24.06, Material/finish: Steel/white

Panel for Free-Stand Single- and Dual-Access One-Door Enclosures with Mounting Channel. Panels can be positioned anywhere along horizontal mounting channels (see dimension drawing Sections B-B for limitations). Half-length panels can be located in the upper or lower portion of the enclosure.

Also known as: 783510234805, A90P24F1, HOFA90P24F1

Features & Benefits

  • Available in Full-Length and Half-Length
  • Plated mounting hardware is provided

Specifications

Height: 78 in
Width: 20 in
Color: White
Material: Steel
Finish: Powder Coated
Height: 78 in
Color: White
Finish: Powder Coated
Width: 20 in
Material: Steel