Center Panel Support 90''

Item #: 0027457

Cat #: A90FSCPS

UPC: 783510271107

$ 615.83 EA
Company wide:
0 in stock
Center Panel Support, Bulletin A80 (accessories - Misc.), Size/dims: Fits 90.06,material/finish: Steel/white

Overview

Center Panel Support, Bulletin A80 (accessories - Misc.), Size/dims: Fits 90.06,material/finish: Steel/white

nVent HOFFMAN HOFA90P24F1G panels are 12 gauge steel and can be positioned anywhere along horizontal mounting channels (see dimension drawing Sections B-B for limitations). Half-length panels can be located in the upper or lower portion of the enclosure. Panels are finished with white polyester powder paint or a conductive, corrosion-resistant coating and furnished with plated mounting hardware.

Also known as: 783510271107, A90FSCPS, HOFA90FSCPS

Features & Benefits

  • The Center Panel Support can be positioned from front to back of the enclosure

Specifications

Color: White
Finish: Powder Coated
Weight: 27.620 lb
Color: White
Weight: 27.620 lb
Finish: Powder Coated