Enclosure, Removable Hinge Quick-Release Latch Contoured, NEMA 12, 8 x 6 x 4" , Gray, Steel

Item #: 0027454

Cat #: A864DL

UPC: 783510600006

$ 194.41 EA
Company wide:
0 in stock
Enclosure, Removable Hinge Quick-Release Latch Contoured, NEMA 12, 8 x 6 x 4 Inch, Gray, Steel

Overview

Enclosure, Removable Hinge Quick-Release Latch Contoured, NEMA 12, 8 x 6 x 4 Inch, Gray, Steel

Featuring a quick-release latch, mounting brackets, rounded corners and an attractive finish, this enclosure can be used in applications where panel or cover mounting of controls is desired. Ideal for protecting equipment from indoor contaminants.

Also known as: 783510600006, A864DL, HOFA864DL

Features & Benefits

  • Drawn enclosure
  • No welded seams or sharp corners
  • Removable door with unique lift-off hinges
  • Cover is removable and interchangeable
  • Quick-release latches
  • Oil-resistant gasket
  • Weldnuts provided for mounting optional panels and terminal
  • External wall-mounting brackets for easy installation
  • Bonding provision on door

Specifications

Depth: 4 in
IP/NEMA Rating: IP65, NEMA 12
Material: Steel
Height: 8 in
Width: 6 in
Depth: 4 in
Material: Steel
Width: 6 in
IP/NEMA Rating: IP65, NEMA 12
Height: 8 in