Enclosure, NEMA 4X, Hinged Cover, 8" x 6" x 4", Gray, Fiberglass

Item #: 0027453

Cat #: A864CHSCFG

UPC: 783510296704

$ 161.81 EA
Company wide:
2 in stock
Wall Mount, Type 4X, Enclosure, Hinged, Solid Screw Cover, Size/Dims: 8" x 6" x 4", Material/Finish: Fiberglass/Gray

Overview

Wall Mount, Type 4X, Enclosure, Hinged, Solid Screw Cover, Size/Dims: 8" x 6" x 4", Material/Finish: Fiberglass/Gray

Wall Mount, Type 4X, Enclosure, Hinged, Solid Screw Cover, Size/Dims: 8" x 6" x 4", Material/Finish: Fiberglass/Gray

Also known as: 783510296704, A864CHSCFG, HOFA864CHSCFG

Features & Benefits

  • Compression-molded fiberglass has outstanding chemical- and temperature-resistance qualities and exhibits excellent weatherability and physical properties
  • Fiberglass is easily punched, drilled, filed or sawed
  • Gasket assures water-tight and dust-tight seal
  • Polyester mounting brackets and stainless steel attachment screws are provided with each enclosure
  • Scratch-resistant polycarbonate windows are permanently bonded in place
  • Molded-in-place threaded brass inserts and plated steel screws are provided for mounting optional panels and terminal block kits
  • Removable hinged cover attached to body with Type 316 stainless steel hinge pin
  • Screw-cover enclosures are secured with two captivated Type 316 stainless steel slotted cover screws
  • Enclosures with quick-release latches have corrosion-resistant polyester latches located in corners that provide unobstructed access to enclosure
  • Hinge pin and bail are corrosion-resistant Type 316 stainless steel

Specifications

Depth: 4 in
IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Mounting: Surface
Color: Gray
Material: Fiberglass
Height: 8 in
Width: 6 in
Special Program: Hoffman On Demand
Standards: Build America Buy America Compliant
Depth: 4 in
Mounting: Surface
Material: Fiberglass
Width: 6 in
Standards: Build America Buy America Compliant
IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Color: Gray
Height: 8 in
Special Program: Hoffman On Demand