Enclosure, Hinged Cover, NEMA 4X, 8" x 6" x 4", Gray, Fiberglass

Item #: 0027452

Cat #: A864CHQRFG

UPC: 783510297107

$ 206.49 EA
Company wide:
47 in stock
Wall Mount, Type 4X, Enclosure, Hinged, Solid Cover, Quick Release, Size/Dims: 8" x 6" x 4", Material/Finish: Fiberglass/Gray

Overview

Wall Mount, Type 4X, Enclosure, Hinged, Solid Cover, Quick Release, Size/Dims: 8" x 6" x 4", Material/Finish: Fiberglass/Gray

Designed for use as a junction box or instrument housing in both indoor and outdoor settings. The enclosure is used in highly corrosive environments typically found in oil refineries, chemical processing plants, waste water treatment, marine installations, pulp and paper processing, and electroplating plants. The efficient design and simple construction create a low-cost, durable, and aesthetic enclosure.

Also known as: 783510297107, A864CHQRFG, HOFA864CHQRFG, ENCLOSURE, HOFFMAN 8X6

Features & Benefits

  • Compression-molded fiberglass has outstanding chemical- and temperature-resistance qualities and exhibits excellent weatherability and physical properties
  • Fiberglass is easily punched, drilled, filed or sawed
  • Gasket assures water-tight and dust-tight seal
  • Polyester mounting brackets and stainless steel attachment screws are provided with each enclosure
  • Scratch-resistant polycarbonate windows are permanently bonded in place
  • Molded-in-place threaded brass inserts and plated steel screws are provided for mounting optional panels and terminal block kits
  • Removable hinged cover attached to body with Type 316 stainless steel hinge pin
  • Screw-cover enclosures are secured with two captivated Type 316 stainless steel slotted cover screws
  • Enclosures with quick-release latches have corrosion-resistant polyester latches located in corners that provide unobstructed access to enclosure
  • Hinge pin and bail are corrosion-resistant Type 316 stainless steel

Specifications

Depth: 4 in
IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Mounting: Surface
Color: Gray
Material: Fiberglass
Height: 8 in
Width: 6 in
Special Program: Hoffman On Demand
Standards: Build America Buy America Compliant
Depth: 4 in
Mounting: Surface
Material: Fiberglass
Width: 6 in
Standards: Build America Buy America Compliant
IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Color: Gray
Height: 8 in
Special Program: Hoffman On Demand