Junction Box, NEMA 12, Screw Cover, 8" x 4" x 2.75"

Item #: 0027451

Cat #: A843DSC

UPC: 783510575809

$ 126.79 EA
Company wide:
3 in stock
Junction Box, NEMA 12, Flat Screw Cover, 8 x 4 x 2.75 Inch, Steel/Gray

Overview

Junction Box, NEMA 12, Flat Screw Cover, 8 x 4 x 2.75 Inch, Steel/Gray

An economical solution for a broad range of electrical and terminal wiring applications that don't require a back panel, the nVent HOFFMAN HOFA843DSC enclosure features aesthetic, rounded corners and is available in flat and dome cover models for mounting flexibility.

Also known as: 783510575809, A843DSC, HOFA843DSC

Features & Benefits

  • Drawn enclosure
  • No welded seams or sharp corners
  • Cover screws
  • Formed flanged cover
  • Oil-resistant gasket
  • External welded-on mounting brackets for easy installation
  • Bonding provision on cover
  • Grounding stud on body

Specifications

Mounting: Surface
Width: 4 in
Material: Steel
Depth: 2 3/4 in
Height: 8 in
IP/NEMA Rating: IP67, NEMA 12, NEMA 13, NEMA 4, NEMA 6
Special Program: Hoffman On Demand
Mounting: Surface
Material: Steel
Height: 8 in
Special Program: Hoffman On Demand
Width: 4 in
Depth: 2 3/4 in
IP/NEMA Rating: IP67, NEMA 12, NEMA 13, NEMA 4, NEMA 6