Junction Box, NEMA 12, Hinged Cover, 8" x 8" x 4"

Item #: 0027450

Cat #: A808CH

UPC: 783510548605

$ 164.22 EA
Company wide:
73 in stock
Junction Box, NEMA 12, Hinged Cover, 8 x 8 x 4 Inch, Steel/Gray

Overview

Junction Box, NEMA 12, Hinged Cover, 8 x 8 x 4 Inch, Steel/Gray

This easy-to-open, nVent HOFFMAN HOFA808CH continuous hinge enclosure features screw-down clamps for secure closure and can be used in a wide variety of applications.

Also known as: 783510548605, A808CH, HOFA808CH

Features & Benefits

  • Seams continuously welded and ground smooth
  • Continuous hinge
  • Screw-down door clamps
  • Bonding provision on door
  • External wall-mounting brackets for easy installation
  • Oil-resistant gasket
  • Weldnuts provided for mounting optional panels and terminal block kits in size 6.00 x 4.00 in. (152 x 102 mm) and larger

Specifications

Depth: 4 in
Mounting: Surface
Width: 8 in
IP/NEMA Rating: IP65, NEMA 12
Material: Steel
Height: 8 in
Special Program: Hoffman On Demand
Depth: 4 in
Width: 8 in
Material: Steel
Special Program: Hoffman On Demand
Mounting: Surface
IP/NEMA Rating: IP65, NEMA 12
Height: 8 in