NFAL Box 8.00x6.00x3.50

Item #: 0027446
Cat #: A806NFAL
UPC: 783510566302
$ 425.24 EA
Company wide:
0 in stock
Documents & Guides
Clamp-Cover, Type 4X, 8.00x6.00x3.50, Aluminum

Overview

Clamp-Cover, Type 4X, 8.00x6.00x3.50, Aluminum
This lightweight enclosure protects components and controls in corrosive indoor or outdoor environments.
Also known as: 783510566302, A806NFAL, HOFA806NFAL

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Depth: 3 1/2 in
Mounting: Surface
Height: 8 in
Width: 6 in
Material: Aluminum
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Mounting: Surface
Width: 6 in
Depth: 3 1/2 in
Height: 8 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)