Wall Mount Enclosure, NEMA 3R, Hinged Cover, 8" x 8" x 6"
Item #: 0027441
Cat #: A8R86HCR
UPC: 783510387303
$ 154.89 EA
Company wide:
31
in stock
Documents & Guides
Wall Mount, Type 3R, Enclosure, Hinged Cover / KO's, Size/Dims: 8" x 8" x 6", Material/Finish: Galvanized Steel/Gray
Overview
Wall Mount, Type 3R, Enclosure, Hinged Cover / KO's, Size/Dims: 8" x 8" x 6", Material/Finish: Galvanized Steel/Gray
These enclosures have a size range of 6 x 4 x 4 inch to 12 x 12 x 10 inch and meet basic functionality requirements for applications that require protection from rain, sleet, snow or dripping water.
Also known as: 783510387303, A8R86HCR, HOFA8R86HCR
Features & Benefits
- Drip shield top and seam-free sides, front, and back protect from rain, snow, or sleet
- Plated steel hinge has stainless steel pin
- Weldnuts provided for mounting optional panels
- Provisions for padlocking on zinc-plated draw-pull catch
- Knockouts on bottom of enclosure
- No gasketing
Specifications
| Mounting: | Surface |
| Depth: | 6 in |
| Color: | Gray |
| Width: | 8 in |
| Material: | Steel |
| Height: | 8 in |
| Special Program: | Hoffman On Demand |
| IP/NEMA Rating: | NEMA 3R, NEMA 3 |
| Number of Knockouts: | 4 |
| Knockouts: | Yes |
| Mounting: | Surface |
| Color: | Gray |
| Material: | Steel |
| Special Program: | Hoffman On Demand |
| Number of Knockouts: | 4 |
| Depth: | 6 in |
| Width: | 8 in |
| Height: | 8 in |
| IP/NEMA Rating: | NEMA 3R, NEMA 3 |
| Knockouts: | Yes |