Enclosure, NEMA 3R, Screw Cover, Gray, KOs, 8" x 6" x 4"

Item #: 0027438

Cat #: A8R64

UPC: 783510380304

$ 71.30 EA
Company wide:
42 in stock
Wall Mount, Type 3R, Enclosure, Screw Cover / KO's, Size/Dims: 8" x 6" x 4", Material/Finish: Galvanized Steel/Gray

Overview

Wall Mount, Type 3R, Enclosure, Screw Cover / KO's, Size/Dims: 8" x 6" x 4", Material/Finish: Galvanized Steel/Gray

Wall Mount, Type 3R, Enclosure, Screw Cover / KO's, Size/Dims: 8" x 6" x 4", Material/Finish: Galvanized Steel/Gray

Also known as: 783510380304, A8R64, HOFA8R64

Features & Benefits

  • Drip shield top and seam-free sides, front, and back protect from rain, snow, or sleet
  • Slip-on removable cover fastened with plated steel screws along bottom edge
  • Handles on larger sizes (see table)
  • Embossed mounting holes on back of enclosure
  • Knockouts in bottom of 16 and 14 gauge enclosures
  • Provision for padlocking
  • No gasketing
  • Enclosures are finished with paint over plated surfaces
  • Top and bottom thickness gauge is the same as the body thickness gauge unless otherwise noted in table

Specifications

Depth: 4 in
Mounting: Surface
Color: Gray
Material: Steel
Height: 8 in
Width: 6 in
Special Program: Hoffman On Demand
IP/NEMA Rating: NEMA 3R, NEMA 3
Number of Knockouts: 3
Knockouts: Yes
Depth: 4 in
Color: Gray
Height: 8 in
Special Program: Hoffman On Demand
Number of Knockouts: 3
Mounting: Surface
Material: Steel
Width: 6 in
IP/NEMA Rating: NEMA 3R, NEMA 3
Knockouts: Yes