Panel for Junction Box, fits 8x8 Box, White, Mild Steel

Item #: 0027437

Cat #: A8P8

UPC: 783510548209

$ 15.58 EA
Company wide:
165 in stock
Documents & Guides
Panel for Junction Box in various sizes and materials. This Panels for Junction inch Box, A8P8 item fits 8x8 inch Box with a material of Mild Steel colored White.

Overview

Panel for Junction Box in various sizes and materials. This Panels for Junction inch Box, A8P8 item fits 8x8 inch Box with a material of Mild Steel colored White.

nVent HOFFMAN HOFA8P8 steel panels are 14 gauge, finished with white polyester powder paint. Panel mounting hardware is furnished with enclosure.

Also known as: 783510548209, A8P8, HOFA8P8, BACK PLATE

Features & Benefits

  • Panel mounting hardware is furnished with all enclosures which accept these panels

Specifications

Width: 8 in
Color: White
Material: Steel
Height: 8 in
Special Program: Hoffman On Demand
Width: 8 in
Material: Steel
Special Program: Hoffman On Demand
Color: White
Height: 8 in