Enclosure, Two Door, Floor Mount, NEMA 12, 72" x 72" x 16", Steel
Item #: 0027422
Cat #: A727216ULP
UPC: 783510277109
$ 6336.96 EA
Company wide:
2
in stock
Documents & Guides
Two Door, Floor-Mounted, Type 12, Enclosure, Size/Dims: 72.06" x 72.06" x 16.06", Material/Finish: Steel/Gray
Overview
Two Door, Floor-Mounted, Type 12, Enclosure, Size/Dims: 72.06" x 72.06" x 16.06", Material/Finish: Steel/Gray
Designed to protect electrical and electronic controls, components, and instruments in typical industrial environments. The UL Type 12 rating protects enclosed equipment from dust, dirt, oil, and dripping water. These enclosures are used in machine tool applications for housing motor starters, drives, contactors, and PLCs, as well as a wide variety of other electrical and electronic equipment found in the automotive, pulp and paper, wood products, textile, and similar industries.
Also known as: 783510277109, A727216ULP, HOFA727216ULP
Features & Benefits
- Seams continuously welded and ground smooth; no holes or knockouts
- 3-point latch mechanism operated by oil-tight key-lock handle
- Gasketed overlapping doors with no centerpost
- Concealed, easy-to-remove hinges
- Data pocket is high-impact thermoplastic
- 12-in. floor stands bolted-on to enclosure
- Heavy-duty lifting eyes
- Panel supports
- Oil-resistant gasket
- Collar studs for mounting optional panel
Specifications
| Width: | 72 in |
| Depth: | 16 in |
| IP/NEMA Rating: | IP55, NEMA 12 |
| Mounting: | Floor |
| Height: | 72 in |
| Material: | Steel |
| Special Program: | Hoffman On Demand |
| Width: | 72 in |
| IP/NEMA Rating: | IP55, NEMA 12 |
| Height: | 72 in |
| Special Program: | Hoffman On Demand |
| Depth: | 16 in |
| Mounting: | Floor |
| Material: | Steel |