Splice Plate, 4" High, NEMA 12A & 12B, Copper Free Aluminum

Item #: 0027414

Cat #: KS4ASSP

UPC: 79903860009

Call for price
Company wide:
0 in stock
Documents & Guides
Splice Plate, 4 Inch Height, NEMA 12A & 12B, Copper Free Aluminum, Two Bolt Connection

Overview

Splice Plate, 4 Inch Height, NEMA 12A & 12B, Copper Free Aluminum, Two Bolt Connection
Also known as: 79903860009, KS4ASSP, BLIKS4ASSP

Specifications

Height: 4 in
Material: Aluminum
Height: 4 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)