Enclosure, Free-Standing, NEMA 12, Single Door, 72" x 36" x 18"

Item #: 0027411

Cat #: A723618FS

UPC: 783510255404

$ 4499.15 EA
Company wide:
0 in stock
One-Door, Free-Standing, Type 12, Enclosure, Size/Dims: 72" x 36" x 18", Material/Finish: Steel/Paint

Overview

One-Door, Free-Standing, Type 12, Enclosure, Size/Dims: 72" x 36" x 18", Material/Finish: Steel/Paint

Available with front or front and rear access, nVent HOFFMAN HOFA723618FS Type 12 enclosures have sturdy unibody construction and flexible internal mounting options.

Also known as: 783510255404, A723618FS, HOFA723618FS

Features & Benefits

  • Seams continuously welded and ground smooth; no holes or knockouts
  • Stiffeners on back of two-door enclosures maintain flatness and increase rigidity
  • Lifting eyes for easy handling
  • 3-point latches operated by padlocking handle
  • Concealed, easy-to-remove hinges
  • Data pockets are high-impact thermoplastic
  • Internal mounting channels welded horizontally to sides at top, bottom and center
  • Optional panels and rack mount angles can be mounted anywhere along channels
  • Single door type 4 foam in place gasket, double door type 3R strip gasket
  • Bonding provision on door

Specifications

Depth: 18 in
IP/NEMA Rating: IP65, NEMA 12
Height: 72 in
Width: 36 in
Material: Steel
Special Program: Hoffman On Demand
Depth: 18 in
Height: 72 in
Material: Steel
IP/NEMA Rating: IP65, NEMA 12
Width: 36 in
Special Program: Hoffman On Demand