Type 12 Encl. 72.06x30.06x24.0

Item #: 0027408

Cat #: A723024FS

UPC: 783510255305

$ 4735.82 EA
Company wide:
0 in stock

Overview

Free-Stand, Single or Dual Access, Type 12, 72.06x30.06x24.06, Steel

Available with front or front and rear access, these Type 12 enclosures have sturdy unibody construction and flexible internal mounting options.

Also known as: 783510255305, A723024FS, HOFA723024FS

Features & Benefits

  • Seams continuously welded and ground smooth; no holes or knockouts
  • Stiffeners on back of two-door enclosures maintain flatness and increase rigidity
  • Lifting eyes for easy handling
  • 3-point latches operated by padlocking handle
  • Concealed, easy-to-remove hinges
  • Data pockets are high-impact thermoplastic
  • Internal mounting channels welded horizontally to sides at top, bottom and center
  • Optional panels and rack mount angles can be mounted anywhere along channels
  • Single door type 4 foam in place gasket, double door type 3R strip gasket
  • Bonding provision on door

Specifications

Depth: 24 in
Width: 30 in
IP/NEMA Rating: IP65, NEMA 12
Height: 72 in
Material: Steel
Depth: 24 in
IP/NEMA Rating: IP65, NEMA 12
Material: Steel
Width: 30 in
Height: 72 in