Side Panel 60.00x20.00 fits A=

Item #: 0027398

Cat #: A72SMP20

UPC: 783510235000

$ 518.02 EA
Company wide:
2 in stock
Side-Mounted Panels, fits 72.06, White, Steel

Overview

Side-Mounted Panels, fits 72.06, White, Steel

Panels provide extra mounting space on the sides of enclosures. 12 gauge steel side-mounting panels are painted white. Conductive panels are steel with a conductive, corrosion-resistant coating. Panels attach securely to mounting channels. Plated steel mounting hardware is furnished.

Also known as: 783510235000, A72SMP20, HOFA72SMP20

Features & Benefits

  • Plated steel mounting hardware is furnished

Specifications

Mounting: Side
Height: 60 in
Width: 20 in
Color: White
Material: Steel
Mounting: Side
Width: 20 in
Material: Steel
Height: 60 in
Color: White