Half Panel 30.88x32.00

Item #: 0027389

Cat #: A72P36F2

UPC: 783510233709

$ 577.19 EA
Company wide:
0 in stock
Panels for Free-Stand Type 4, 4X and 12 Single- and Dual-Access One-Door Enclosures with Mounting Channel, fits 72.06x36.00, White, Steel

Overview

Panels for Free-Stand Type 4, 4X and 12 Single- and Dual-Access One-Door Enclosures with Mounting Channel, fits 72.06x36.00, White, Steel

Panels for one-door, single-access and one-door, dual-access Free-Stand Type 12 Enclosures, Free-Stand Type 4 Enclosures and One-Door Type 4X Free-Stand Fiberglass Enclosures. Panels are 12 gauge steel and can be positioned anywhere along horizontal mounting channels (see dimension drawing Sections B-B for limitations). Half-length panels can be located in the upper or lower portion of the enclosure. Panels are finished with white polyester powder paint or a conductive, corrosion-resistant coating and furnished with plated mounting hardware.

Also known as: 783510233709, A72P36F2, HOFA72P36F2

Features & Benefits

  • Available in Full-Length and Half-Length
  • Plated mounting hardware is provided

Specifications

Height: 72 in
Color: White
Width: 36 in
Material: Steel
Height: 72 in
Width: 36 in
Color: White
Material: Steel