Panel For Free-Standing Enclosure, 60" x 32", Steel

Item #: 0027388

Cat #: A72P36F1

UPC: 783510233600

$ 904.42 EA
Company wide:
1 in stock
Full Panel for Free-Standing Type 12 Enclosure Size: 60.00x32.00. Size/Dims: fits 72.06x36.00, Material/Finish: Steel/White.

Overview

Full Panel for Free-Standing Type 12 Enclosure Size: 60.00x32.00. Size/Dims: fits 72.06x36.00, Material/Finish: Steel/White.

nVent HOFFMAN HOFA72P36F1 panels for one-door, single-access and one-door, dual-access Free-Stand Type 12 Enclosures, Free-Stand Type 4 Enclosures and One-Door Type 4X Free-Stand Fiberglass Enclosures. Panels are 12 gauge steel and can be positioned anywhere along horizontal mounting channels (see dimension drawing Sections B-B for limitations). Half-length panels can be located in the upper or lower portion of the enclosure.

Also known as: 783510233600, A72P36F1, HOFA72P36F1, backplate

Features & Benefits

  • Available in Full-Length and Half-Length
  • Plated mounting hardware is provided

Specifications

Height: 60 in
Width: 32 in
Color: White
Material: Steel
Special Program: Hoffman On Demand
Height: 60 in
Color: White
Special Program: Hoffman On Demand
Width: 32 in
Material: Steel