Wiring Trough NEMA Type 3R, 6.00x6.00x24.00, Gray, Steel

Item #: 0027372

Cat #: A6624RT

UPC: 783510382704

$ 232.33 EA
Company wide:
295 in stock
Screw-Cover Wiring Trough Type 3R used for outdoor applications exposed to wet conditions. This Wiring Trough NEMA Type 3R, A6624RT item measures 6.00x6.00x24.00 inches with a material of Steel colored Gray.

Overview

Screw-Cover Wiring Trough Type 3R used for outdoor applications exposed to wet conditions. This Wiring Trough NEMA Type 3R, A6624RT item measures 6.00x6.00x24.00 inches with a material of Steel colored Gray.

Available in a range of sizes, this wiring trough meets basic functionality requirements for applications subjected to moisture.

Also known as: 783510382704, A6624RT, HOFA6624RT, skinny box

Features & Benefits

  • Drip shield top and seam-free sides, front, and back
  • Slip-on removable cover
  • Embossed mounting holes on back of enclosure
  • Provision for padlocking
  • No gasketing or knockouts

Specifications

Color: Gray
Height: 6 in
Length: 24 in
Material: Steel
Width: 6 in
IP/NEMA Rating: NEMA 3R
Color: Gray
Length: 24 in
Width: 6 in
Height: 6 in
Material: Steel
IP/NEMA Rating: NEMA 3R