6.00x6.00 Angled Column

Item #: 0027371

Cat #: A66PBCOL

UPC: 783510573508

$ 1045.70 EA
Company wide:
0 in stock
Angled Pedestal Column, Bulletin P1 (pedestals), Size/dims: 41.00x6.00x6.00, Material/finish: Steel/gray

Overview

Angled Pedestal Column, Bulletin P1 (pedestals), Size/dims: 41.00x6.00x6.00, Material/finish: Steel/gray

nVent HOFFMAN HOFA66PBCOL pedestals enable many types of enclosures and boxes to be floor mounted. Four columns and two bases are available. Columns can be mounted on either base, through the vertical column or directly to the enclosure.

Also known as: 783510573508, A66PBCOL, HOFA66PBCOL

Features & Benefits

  • Columns can be mounted on either base, through the vertical column or directly to the enclosure
  • A cutout must be made in the enclosure if the wires are to come through the column
  • Columns have flanges at each end and a gasketed access plate
  • Screws, oil-resistant gaskets and box connector fitting are furnished with the column for joining an enclosure to the top
  • Bases have leveling screws and holes for bolting to the floor

Specifications

Height: 41 in
Color: Gray
Material: Steel
Width: 6 in
Finish: Painted
Height: 41 in
Material: Steel
Finish: Painted
Color: Gray
Width: 6 in