Junction Box, NEMA 12, Screw Cover, 6" x 4" x 3"
Item #: 0027368
Cat #: A643DSC
UPC: 783510575700
$ 116.28 EA
Company wide:
0
in stock
Documents & Guides
Junction Box, NEMA 12, Flat Screw Cover, 5.75 x 4 x 2.75 Inch, Steel/Gray
Overview
Junction Box, NEMA 12, Flat Screw Cover, 5.75 x 4 x 2.75 Inch, Steel/Gray
An economical solution for a broad range of electrical and terminal wiring applications that don’t require a back panel, this enclosure features aesthetic, rounded corners and is available in flat and dome cover models for mounting flexibility.
Also known as: 783510575700, A643DSC, HOFA643DSC
Features & Benefits
- Drawn enclosure
- No welded seams or sharp corners
- Cover screws
- Formed flanged cover
- Oil-resistant gasket
- External welded-on mounting brackets for easy installation
- Bonding provision on cover
- Grounding stud on body
Specifications
| Mounting: | Surface |
| Width: | 4 in |
| Height: | 6 in |
| Material: | Steel |
| Depth: | 2 3/4 in |
| IP/NEMA Rating: | IP67, NEMA 12, NEMA 13, NEMA 4, NEMA 6 |
| Special Program: | Hoffman On Demand |
| Mounting: | Surface |
| Height: | 6 in |
| Depth: | 2 3/4 in |
| Special Program: | Hoffman On Demand |
| Width: | 4 in |
| Material: | Steel |
| IP/NEMA Rating: | IP67, NEMA 12, NEMA 13, NEMA 4, NEMA 6 |