Enclosure, Two Door, Floor Mount, NEMA 12, 60" x 60" x 12"

Item #: 0027364

Cat #: A606012LP

UPC: 783510267100

$ 4709.25 EA
Company wide:
2 in stock
Two Door, Floor-Mounted, Type 12, Enclosure, Size/Dims: 60.06" x 60.06" x 12.06", Material/Finish: Steel/Gray

Overview

Two Door, Floor-Mounted, Type 12, Enclosure, Size/Dims: 60.06" x 60.06" x 12.06", Material/Finish: Steel/Gray

Designed to protect electrical and electronic controls, components, and instruments in typical industrial environments. The UL Type 12 rating protects enclosed equipment from dust, dirt, oil, and dripping water. These enclosures are used in machine tool applications for housing motor starters, drives, contactors, and PLCs, as well as a wide variety of other electrical and electronic equipment found in the automotive, pulp and paper, wood products, textile, and similar industries.

Also known as: 783510267100, A606012LP, HOFA606012LP

Features & Benefits

  • Seams continuously welded and ground smooth; no holes or knockouts
  • 3-point latch mechanism operated by oil-tight key-lock handle
  • Gasketed overlapping doors with no centerpost
  • Concealed, easy-to-remove hinges
  • Data pocket is high-impact thermoplastic
  • 12-in. floor stands bolted-on to enclosure
  • Heavy-duty lifting eyes
  • Panel supports
  • Oil-resistant gasket
  • Collar studs for mounting optional panel

Specifications

Width: 60 in
Height: 60 in
IP/NEMA Rating: IP55, NEMA 12
Mounting: Floor
Material: Steel
Depth: 12 in
Special Program: Hoffman On Demand
Width: 60 in
IP/NEMA Rating: IP55, NEMA 12
Material: Steel
Special Program: Hoffman On Demand
Height: 60 in
Mounting: Floor
Depth: 12 in