
Panel For Enclosure, NEMA 12, Size: 60" x 30", Steel/White
Item #: 0027337
Cat #: A60P30
UPC: 783510231200
$ 513.19 EA
Company wide:
12
in stock
Documents & Guides
Panel For Enclosure, NEMA 12, Size: 60" x 30", Steel/White
Overview
Panel For Enclosure, NEMA 12, Size: 60" x 30", Steel/White
nVent HOFFMAN HOFA18P18 steel panels are 11 or 12 gauge, finished with white polyester powder paint or a conductive, corrosion-resistant coating. Larger panels have flanges on two or four sides. Some larger steel panels are 11 gauge and include extra holes for panel lifting. Aluminum panels are 5052-H32 aluminum alloy. Larger panels have flanges on four sides. Aluminum panels are protected on one side with a plastic film. Stainless steel panels are Type 316 stainless steel. Panel mounting hardware is furnished with all enclosures which accept these panels.
Also known as: 783510231200, A60P30, HOFA60P30
Features & Benefits
- Panel mounting hardware is furnished with all enclosures which accept these panels
Specifications
| Width: | 30 in |
| Height: | 60 in |
| Color: | White |
| Material: | Steel |
| Width: | 30 in |
| Color: | White |
| Height: | 60 in |
| Material: | Steel |