Axial Fan, Compact, 6", 115V AC, 50/60Hz, Black

Item #: 0027328

Cat #: A6AXFN

UPC: 783510222208

$ 343.77 EA
Company wide:
7 in stock
Axial Fan, Compact, 6 Inch Diameter, 115 Volt AC, 50/60Hz, Black, Includes All Mounting Hardware

Overview

Axial Fan, Compact, 6 Inch Diameter, 115 Volt AC, 50/60Hz, Black, Includes All Mounting Hardware

Compact Cooling Fans are ideal for applications where enclosure space is limited and quiet, reliable cooling is required. Engineered for 50,000 hours of continuous operation without lubrication or service.

Also known as: 783510222208, A6AXFN, HOFA6AXFN

Features & Benefits

  • Maximum operating temperature is 158 F (70 C)
  • 4-inch fan is thermally protected and uses permanently lubricated ball bearings
  • 6- and 10-inch fans have ball-bearing construction and split-capacitor motors
  • Split-capacitor motors are thermally protected to avoid premature failure
  • Dynamically balanced impellers molded from polycarbonate material
  • One finger guard is furnished (additional finger guards are available)
  • All mounting hardware is provided
  • 240 and 560 CFM fans have ball bearing construction and split capacitor motors
  • Fans have leadwires with ends stripped 1/2-inch (12-mm) or 6-foot (1.8-m) cord with polarized plug for power connections
  • Fan bracket and additional finger guards must be purchased separately

Specifications

Mounting: Panel
Color: Black
Material: Steel
Diameter: 6 in
Special Program: Hoffman On Demand
Mounting: Panel
Material: Steel
Special Program: Hoffman On Demand
Color: Black
Diameter: 6 in