
Company wide:
0
in stock
Documents & Guides
Type 12 Sa Disconnect Encl., Bulletin A25 (type 12 & 13 Enclosures For Flange-mounted Disconnects), Size/dims: 48.00x37.38x8.00, Material/finish: Steel/paint
Overview
Type 12 Sa Disconnect Encl., Bulletin A25 (type 12 & 13 Enclosures For Flange-mounted Disconnects), Size/dims: 48.00x37.38x8.00, Material/finish: Steel/paint
Also known as: 783510328900, A48SA3808LP, HOFA48SA3808LP
Specifications
| IP/NEMA Rating: | IP65, NEMA 12 |
| Material: | Steel |
| IP/NEMA Rating: | IP65, NEMA 12 |
| Material: | Steel |