Panel For Enclosure, 48" x 48", Type 3R, 4, 4X, 12/13, Steel

Item #: 0027309

Cat #: A48P48

UPC: 783510264802

$ 664.13 EA
Company wide:
4 in stock
Panel For Enclosure, 48" x 48", Type 3R, 4, 4X, 12/13, Steel, White Powder Coat Finish

Overview

Panel For Enclosure, 48" x 48", Type 3R, 4, 4X, 12/13, Steel, White Powder Coat Finish

Steel panels are 11 or 12 gauge, finished with white polyester powder paint or a conductive, corrosion-resistant coating. Larger panels have flanges on two or four sides. Some larger steel panels are 11 gauge and include extra holes for panel lifting. Aluminum panels are 5052-H32 aluminum alloy. Larger panels have flanges on four sides. Aluminum panels are protected on one side with a plastic film. Stainless steel panels are Type 316 stainless steel. Panel mounting hardware is furnished with all enclosures which accept these panels.

Also known as: 783510264802, A48P48, HOFA48P48

Features & Benefits

  • Panel mounting hardware is furnished with all enclosures which accept these panels

Specifications

Height: 48 in
Material: Steel
Width: 48 in
Special Program: Hoffman On Demand
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4
Height: 48 in
Width: 48 in
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4
Material: Steel
Special Program: Hoffman On Demand