Enclosure, 48" x 36" x 17"

Item #: 0027303

Cat #: A48N3617

UPC: 783510346102

$ 2231.50 EA
Company wide:
1 in stock
Large Type 1 Enclosure, Bulletin A1l (Large Type 1 Enclosures), Size/Dims: 48" x 36" x 17", Material/Finish: Steel/Gray

Overview

Large Type 1 Enclosure, Bulletin A1l (Large Type 1 Enclosures), Size/Dims: 48" x 36" x 17", Material/Finish: Steel/Gray

Large Hinged-Cover, Type 1, have a size range of 42 x 30 -in. to 48 x 36-in., mounting provision for optional panel, and meet basic functionality requirements for indoor applications that do not require oil- or dust-tight enclosures

Also known as: 783510346102, A48N3617, HOFA48N3617

Features & Benefits

  • Continuous hinge on door
  • Slotted flush latch; optional latches available
  • Collar studs provided for mounting optional panels
  • Mounting holes on back of enclosure for optional mounting bracket kit, AMFLN1

Specifications

IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Height: 48 in
Width: 36 in
Depth: 17 in
Finish: Powder Coated
Weight: 149 lb
IP/NEMA Rating: NEMA 1, IP30
Height: 48 in
Depth: 17 in
Weight: 149 lb
Color: Gray
Width: 36 in
Finish: Powder Coated