Straight Pedestal Column, NEMA 12/13, 35" x 4" x 4"

Item #: 0027291

Cat #: A44CCOL

UPC: 783510573201

$ 590.47 EA
Company wide:
2 in stock
Straight Pedestal Column, Type 12/13, Size/Dims: 35" x 4" x 4", Material/Finish: Steel/Gray

Overview

Straight Pedestal Column, Type 12/13, Size/Dims: 35" x 4" x 4", Material/Finish: Steel/Gray

Pedestals enable many types of enclosures and boxes to be floor mounted. Four columns and two bases are available. Columns can be mounted on either base, through the vertical column or directly to the enclosure. A cutout must be made in the enclosure if the wires are to come through the column. Columns have flanges at each end and a gasketed access plate. Screws, oil-resistant gaskets and box connector fitting are furnished with each column for joining an enclosure to the top of the column.

Also known as: 783510573201, A44CCOL, HOFA44CCOL

Features & Benefits

  • Columns can be mounted on either base, through the vertical column or directly to the enclosure
  • A cutout must be made in the enclosure if the wires are to come through the column
  • Columns have flanges at each end and a gasketed access plate
  • Screws, oil-resistant gaskets and box connector fitting are furnished with the column for joining an enclosure to the top
  • Bases have leveling screws and holes for bolting to the floor

Specifications

Depth: 4 in
Height: 35 in
Width: 4 in
Material: Steel
Special Program: Hoffman On Demand
IP/NEMA Rating: NEMA 12, NEMA 13
Depth: 4 in
Width: 4 in
Special Program: Hoffman On Demand
Height: 35 in
Material: Steel
IP/NEMA Rating: NEMA 12, NEMA 13