
Wall Mount Enclosure, NEMA 12, 42 x 60 x 12", Steel/Gray
Item #: 0027290
Cat #: A426012WFALP
UPC: 783510272104
$ 3361.68 EA
Company wide:
0
in stock
Documents & Guides
Wall Mount Enclosure, NEMA 12, Two Door, 42 Inch x 60 Inch x 12 Inch, Steel With Gray Powder Coat Finish
Overview
Wall Mount Enclosure, NEMA 12, Two Door, 42 Inch x 60 Inch x 12 Inch, Steel With Gray Powder Coat Finish
The nVent HOFFMAN HOFA426012WFALP is ideal for larger wall-mount applications requiring ease of installation and access to full-width internal panel. Overlapping door design allows easy access in areas with minimal aisle space.
Also known as: 783510272104, A426012WFALP, HOFA426012WFALP
Features & Benefits
- Seams continuously welded and ground smooth
- External welded-on mounting brackets for easy installation
- External formed body flange channels away liquids
- Gasketed overlapping doors eliminate need for center post
- Removable door with continuous hinge
- Oil-tight key-locking handle with 3-point latch
- Removable heavy gauge continuous hinge pin
- Data pocket is high-impact thermoplastic
- Collar studs for mounting optional panels
- Bonding provision on both doors
Specifications
| Width: | 60 in |
| Height: | 42 in |
| IP/NEMA Rating: | IP55, NEMA 12, NEMA 13 |
| Material: | Steel |
| Depth: | 12 in |
| Mounting: | Wall |
| Width: | 60 in |
| IP/NEMA Rating: | IP55, NEMA 12, NEMA 13 |
| Depth: | 12 in |
| Height: | 42 in |
| Material: | Steel |
| Mounting: | Wall |