Large Hinged-Cover Type 1, 42.00x30.00x9.25, Gray, Steel

Item #: 0027276

Cat #: A42N3009

UPC: 783510345105

$ 1367.73 EA
Company wide:
0 in stock
Large Hinged-Cover, Type 1, are use for larger panels in a variety of indoor applications. This Large Hinged-Cover Type 1, A42N3009 item measures 42.00x30.00x9.25 inches with a material of Steel colored Gray.

Overview

Large Hinged-Cover, Type 1, are use for larger panels in a variety of indoor applications. This Large Hinged-Cover Type 1, A42N3009 item measures 42.00x30.00x9.25 inches with a material of Steel colored Gray.

Large Hinged-Cover, Type 1, have a size range of 42 x 30 -in. to 48 x 36-in., mounting provision for optional panel, and meet basic functionality requirements for indoor applications that do not require oil- or dust-tight enclosures

Also known as: 783510345105, A42N3009, HOFA42N3009

Features & Benefits

  • Continuous hinge on door
  • Slotted flush latch; optional latches available
  • Collar studs provided for mounting optional panels
  • Mounting holes on back of enclosure for optional mounting bracket kit, AMFLN1

Specifications

Width: 30 in
Height: 42 in
Depth: 9 1/4 in
Mounting: Surface
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Material: Steel
Width: 30 in
Depth: 9 1/4 in
IP/NEMA Rating: NEMA 1, IP30
Material: Steel
Height: 42 in
Mounting: Surface
Color: Gray