Junction Box, NEMA 4 Continuous Hinge, 4" x 4" x 3"

Item #: 0027270

Cat #: A404CHNF

UPC: 783510556907

$ 156.98 EA
Company wide:
4 in stock

Overview

Junction Box, NEMA 4, Hinged Cover, 4 x 4 x 3 Inch, Steel/Gray

The nVent HOFFMAN HOFA404CHNF continuous hinge combined with stainless steel clamps on three sides provide environmental protection and security in indoor or outdoor applications.

Also known as: 783510556907, A404CHNF, HOFA404CHNF

Features & Benefits

  • Seams continuously welded and ground smooth
  • Stainless steel screw-down clamps on three sides of door
  • Continuous hinge
  • Stainless steel hinge pin
  • Oil-resistant gasket
  • Weldnuts provided for mounting optional panels and terminal block kits in size 6.00 x 4.00 in. (152 x 102 mm) and larger
  • Bonding provision on door
  • External wall-mounting brackets for easy installation

Specifications

IP/NEMA Rating: IP66, NEMA 4
Depth: 3 in
Mounting: Surface
Width: 4 in
Height: 4 in
Material: Steel
Special Program: Hoffman On Demand
IP/NEMA Rating: IP66, NEMA 4
Mounting: Surface
Height: 4 in
Special Program: Hoffman On Demand
Depth: 3 in
Width: 4 in
Material: Steel