Junction Box, NEMA 12, Hinged Cover, 4" x 4" x 3"

Item #: 0027269

Cat #: A404CH

UPC: 783510553500

$ 103.49 EA
Company wide:
41 in stock
Junction Box, NEMA 12, Hinged Cover, 4 x 4 x 3 Inch, Steel/Gray

Overview

Junction Box, NEMA 12, Hinged Cover, 4 x 4 x 3 Inch, Steel/Gray

This easy-to-open, continuous hinge enclosure features screw-down clamps for secure closure and can be used in a wide variety of applications.

Also known as: 783510553500, A404CH, HOFA404CH

Features & Benefits

  • Seams continuously welded and ground smooth
  • Continuous hinge
  • Screw-down door clamps
  • Bonding provision on door
  • External wall-mounting brackets for easy installation
  • Oil-resistant gasket
  • Weldnuts provided for mounting optional panels and terminal block kits in size 6.00 x 4.00 in. (152 x 102 mm) and larger

Specifications

Depth: 3 in
Mounting: Surface
Width: 4 in
Height: 4 in
IP/NEMA Rating: IP65, NEMA 12
Material: Steel
Special Program: Hoffman On Demand
Depth: 3 in
Width: 4 in
IP/NEMA Rating: IP65, NEMA 12
Special Program: Hoffman On Demand
Mounting: Surface
Height: 4 in
Material: Steel