Enclosure, Two Door, Continuous HInge With Handle, NEMA 12, 36 x 42 x 12", Steel

Item #: 0027261

Cat #: A364212WFLP

UPC: 783510271909

$ 2462.10 EA
Company wide:
0 in stock
Enclosure, Two Door, Continuous HInge With Handle, NEMA 12, 36 x 42 x 12 Inch, Steel With Gray Powder Coat Finish

Overview

Enclosure, Two Door, Continuous HInge With Handle, NEMA 12, 36 x 42 x 12 Inch, Steel With Gray Powder Coat Finish

Ideal for larger wall-mount applications requiring ease of installation and access to full-width internal panel. Overlapping door design allows easy access in areas with minimal aisle space. Purchase panels separately. Optional stainless steel, conductive, composite and aluminum panels are available for most sizes.

Also known as: 783510271909, A364212WFLP, HOFA364212WFLP

Features & Benefits

  • Seams continuously welded and ground smooth
  • External welded-on mounting brackets for easy installation
  • External formed body flange channels away liquids
  • Gasketed overlapping doors eliminate need for center post
  • Removable door with continuous hinge
  • Oil-tight key-locking handle with 3-point latch
  • Removable heavy gauge continuous hinge pin
  • Data pocket is high-impact thermoplastic
  • Collar studs for mounting optional panels
  • Bonding provision on both doors

Specifications

Width: 42 in
Mounting: Surface
IP/NEMA Rating: IP55, NEMA 12
Material: Steel
Depth: 12 in
Height: 36 in
Width: 42 in
IP/NEMA Rating: IP55, NEMA 12
Depth: 12 in
Mounting: Surface
Material: Steel
Height: 36 in