Enclosure, NEMA 4, Continuous Hinge, 36" x 30" x 20"
Item #: 0027258
Cat #: A363020LP
UPC: 783510286804
$ 1909.06 EA
Company wide:
0
in stock
Documents & Guides
Enclosure, Continuous Hinge, NEMA 4, 36 x 30 x 20 Inch, Steel/Gray, Wall Mount
Overview
Enclosure, Continuous Hinge, NEMA 4, 36 x 30 x 20 Inch, Steel/Gray, Wall Mount
For applications requiring a bright white interior to increase control visibility, this enclosure includes a padlocking hasp and staple for security and screw-down clamps for secure closure.
Also known as: 783510286804, A363020LP, HOFA363020LP
Features & Benefits
- Seams continuously welded and ground smooth
- External, welded-on mounting brackets for wall-mounting
- Formed external return flanges around all sides of enclosure opening
- Stainless steel screw-down door clamps
- Removable door with continuous hinge featuring heavy-gauge stainless steel hinge pin
- Hasp and staple for padlocking
- High-impact thermoplastic data pocket
- Collar studs for mounting optional panels (sold separately)
- Bonding provision on door
- Seamless foam-in-place gasket
Specifications
| Width: | 30 in |
| Depth: | 20 in |
| Mounting: | Surface |
| IP/NEMA Rating: | IP55, NEMA 12, NEMA 4 |
| Material: | Steel |
| Height: | 36 in |
| Width: | 30 in |
| Mounting: | Surface |
| Material: | Steel |
| Depth: | 20 in |
| IP/NEMA Rating: | IP55, NEMA 12, NEMA 4 |
| Height: | 36 in |