Trim Ring, Satin Nickel, for RT5/RT6 Downlights

Item #: 0027240

Cat #: RT56TRIMSN

UPC: 046135750991

Company wide:
0 in stock
Documents & Guides
Trim Ring, Satin Nickel, for RT5/RT6 Downlights, 1 per SKU, 4 per Case *Sylvania Product #75099* *Sylvania Part # 75099*

Overview

Trim Ring, Satin Nickel, for RT5/RT6 Downlights, 1 per SKU, 4 per Case *Sylvania Product #75099* *Sylvania Part # 75099*
Also known as: 046135750991, RT56TRIMSN, SYLRT56TRIMSN

Specifications

Color: Satin Nickel
Diameter: 5 in, 6 in
Light Technology: LED
Color: Satin Nickel
Light Technology: LED
Diameter: 5 in, 6 in