1
more

Enclosure, Hinge Cover With Quick Release Latches, NEMA 4X, 36 x 30 x 12", Fiberglass
Item #: 0027226
Cat #: A36H3012GQRLP
UPC: 783510226602
$ 3580.24 EA
Company wide:
0
in stock
Documents & Guides
Enclosure, Hinge Cover With Quick Release Latches, NEMA 4X, 36 x 30 x 12 Inch, Fiberglass
Overview
Enclosure, Hinge Cover With Quick Release Latches, NEMA 4X, 36 x 30 x 12 Inch, Fiberglass
A full range of modification options are available for nVent HOFFMAN HOFA36H3012GQRLP wall-mount fiberglass enclosures, including variable depths to accommodate larger controls. These enclosures feature padlockable polyester latches, or nVent HOFFMAN’s exclusive PowerGlide™ Handle with 3-point latching, for ease of access with increased security.
Also known as: 783510226602, A36H3012GQRLP, HOFA36H3012GQRLP
Features & Benefits
- Fiberglass-reinforced material has excellent temperature and chemical resistance qualities and exhibits outstanding physical properties
- Type 316L stainless steel padlocking PowerGlide Handle on 3-point latch versions assures security and a water-tight seal while still allowing convenient access
- Quick-release latch versions feature fiberglass-reinforced polyester latches with integral Type 316L stainless steel padlocking hasp
- Seams are sealed; no holes or knockouts
- Gasket assures water-tight and dust-tight seal
- Fiberglass material is easily punched, drilled, filed or sawed
- Data pocket is high-impact thermoplastic
- Copper-flashed steel collar studs for mounting optional panels and terminal block kits
Specifications
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
| Width: | 30 in |
| Mounting: | Surface |
| Color: | Gray |
| Material: | Fiberglass |
| Depth: | 12 in |
| Height: | 36 in |
| Standards: | Build America Buy America Compliant |
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
| Mounting: | Surface |
| Material: | Fiberglass |
| Height: | 36 in |
| Width: | 30 in |
| Color: | Gray |
| Depth: | 12 in |
| Standards: | Build America Buy America Compliant |