Enclosure, NEMA 4X, Hinge Cover, 36" x 30" x 8"
Item #: 0027224
Cat #: A36H3008GQRLP
UPC: 783510227302
$ 3128.64 EA
Company wide:
0
in stock
Documents & Guides
Enclosure, Wall-Mount, NEMA 4X, Hinged, Solid Cover, 36 x 30 x 8 Inch, Fiberglass/Gray
Overview
Enclosure, Wall-Mount, NEMA 4X, Hinged, Solid Cover, 36 x 30 x 8 Inch, Fiberglass/Gray
Designed to insulate and house electrical and electronic controls, instruments, and components in highly-corrosive environments indoors or outdoors. Ideal for use in petrochemical, water treatment, and electroplating facilities.
Also known as: 783510227302, A36H3008GQRLP, HOFA36H3008GQRLP
Features & Benefits
- Fiberglass-reinforced material has excellent temperature and chemical resistance qualities and exhibits outstanding physical properties
- Type 316L stainless steel padlocking PowerGlide Handle on 3-point latch versions assures security and a water-tight seal while still allowing convenient access
- Quick-release latch versions feature fiberglass-reinforced polyester latches with integral Type 316L stainless steel padlocking hasp
- Seams are sealed; no holes or knockouts
- Gasket assures water-tight and dust-tight seal
- Fiberglass material is easily punched, drilled, filed or sawed
- Data pocket is high-impact thermoplastic
- Copper-flashed steel collar studs for mounting optional panels and terminal block kits
Specifications
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
| Width: | 30 in |
| Depth: | 8 in |
| Mounting: | Surface |
| Color: | Gray |
| Material: | Fiberglass |
| Height: | 36 in |
| Special Program: | Hoffman On Demand |
| Standards: | Build America Buy America Compliant |
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
| Depth: | 8 in |
| Color: | Gray |
| Height: | 36 in |
| Standards: | Build America Buy America Compliant |
| Width: | 30 in |
| Mounting: | Surface |
| Material: | Fiberglass |
| Special Program: | Hoffman On Demand |