Type 4 Encl. 36.00x30.00x12.00 ***Discontinued, See Sub***

Item #: 0027222

Cat #: A36H30DLP

UPC: 783510246006

Call for price
Company wide:
0 in stock
Documents & Guides
Continuous Hinge with Clamps, Type 4, 36.00x30.00x12.00, Gray, Steel ***Discontinued, See Sub***

Overview

Continuous Hinge with Clamps, Type 4, 36.00x30.00x12.00, Gray, Steel ***Discontinued, See Sub***

These single-door enclosures feature a hinged door with clamps on three sides to create a secure seal in indoor or outdoor environments. The gray polyester powder finish inside and out provides enhanced corrosion protection in outdoor applications.

Also known as: 783510246006, A36H30DLP, HOFA36H30DLP

Specifications

IP/NEMA Rating: IP66, NEMA 4
Width: 30 in
Mounting: Surface
Material: Steel
Depth: 12 in
Height: 36 in
IP/NEMA Rating: IP66, NEMA 4
Mounting: Surface
Depth: 12 in
Width: 30 in
Material: Steel
Height: 36 in