LED Roadway Lighting

Item #: 0027215

Cat #: ATB020BLEDE70MV

UPC: 888791738438

Company wide:
0 in stock
Documents & Guides
ATB020BLEDE70MVOLTR3DDBP7 ATB0 20BLEDE70 MVOLT R3 DDB P7

Overview

ATB020BLEDE70MVOLTR3DDBP7 ATB0 20BLEDE70 MVOLT R3 DDB P7

High-performance, energy efficient LED cobra head replacement solution for local, collector and major roadways; also suitable for highway access ramps and some area lighting applications. Breakthrough LED technology and precision-engineered optics in the ATB0 cobra head provide exceptional LED roadway lighting while also saving energy. Best-in-class surge protection and efficacy (lpw). Works seamlessly with the Acuity Brands control systems to maximize energy and maintenance savings through enhanced monitoring and control functions.

Also known as: 888791738438, ATB020BLEDE70MV, LITATB020BLEDE70MV

Specifications

Lumens: 8500
Wattage: 70
Color: Dark Bronze
Color Temperature: 4000 (Cool White)
Light Technology: LED
Dimmable: No
Volts AC Range: 120 - 277
Lumens: 8500
Color: Dark Bronze
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 70
Color Temperature: 4000 (Cool White)
Dimmable: No