Wraptor Nylon Cloth Wht 2 In X 2 In 2,100/rl

Item #: 0027213

Cat #: WRAP-9-499

UPC: 662820606284

$ 613.99 EA
Company wide:
0 in stock
Documents & Guides
Wraptor Nylon Cloth Wht 2 In X 2 In 2,100/rl

Overview

Wraptor Nylon Cloth Wht 2 In X 2 In 2,100/rl

Nylon Cloth (B-499) wrap-around labels are highly pliable to conform to tightly curved surfaces such as wire and cable.

Also known as: 662820606284, WRAP-9-499, BRAWRAP9499

Specifications

Type: Label
Color: White
Type: Label
Color: White