Enclosure, NEMA 3R/4/12/13, Hinge Cover, 30 x 24 x 10", Steel/Gray
Item #: 0027203
Cat #: A302410LP
UPC: 783510284206
$ 1145.92 EA
Company wide:
1
in stock
Documents & Guides
Wall Mount Enclosure, NEMA 3R, 4, 12 & 13, Continuous Hinge Cover With Clamps, 30 x 24 x 10 Inch, Steel With Gray Powder Coat Finish
Overview
Wall Mount Enclosure, NEMA 3R, 4, 12 & 13, Continuous Hinge Cover With Clamps, 30 x 24 x 10 Inch, Steel With Gray Powder Coat Finish
nVent Hoffman's Type LP continuous hinge enclosures are used for applications requiring a bright white interior to increase control visibility, this enclosure includes a padlocking hasp and staple for security and screw-down clamps for secure closure.
Also known as: 783510284206, A302410LP, HOFA302410LP
Features & Benefits
- Seams continuously welded and ground smooth
- External, welded-on mounting brackets for wall-mounting
- Formed external return flanges around all sides of enclosure opening
- Stainless steel screw-down door clamps
- Removable door with continuous hinge featuring heavy-gauge stainless steel hinge pin
- Hasp and staple for padlocking
- High-impact thermoplastic data pocket
- Collar studs for mounting optional panels (sold separately)
- Bonding provision on door
- Seamless foam-in-place gasket
Specifications
| Depth: | 10 in |
| Width: | 24 in |
| Height: | 30 in |
| Color: | Gray |
| IP/NEMA Rating: | IP65, NEMA 3R, NEMA 12, NEMA 13, NEMA 4 |
| Material: | Steel |
| Mounting: | Wall |
| Special Program: | Hoffman On Demand |
| Finish: | Powder Coated |
| Knockouts: | No |
| Depth: | 10 in |
| Height: | 30 in |
| IP/NEMA Rating: | IP65, NEMA 3R, NEMA 12, NEMA 13, NEMA 4 |
| Mounting: | Wall |
| Finish: | Powder Coated |
| Width: | 24 in |
| Color: | Gray |
| Material: | Steel |
| Special Program: | Hoffman On Demand |
| Knockouts: | No |