LITH 2VTL4-30L-ADP-EZ1-LP840 LED 2x

Item #: 0027201

Cat #: 2VTL430ADPEZ1.

UPC: 820476935237

Company wide:
0 in stock
Documents & Guides
LIT 2VTL4 30L ADP EZ1 LP840

Overview

LIT 2VTL4 30L ADP EZ1 LP840
Also known as: 820476935237, 2VTL430ADPEZ1., LIT2VTL430ADPEZ1.

Specifications

Type: Troffer
Color: White
Material: Steel
Light Technology: LED
Type: Troffer
Material: Steel
Color: White
Light Technology: LED