Wall Mount Enclosure, NEMA 3R, Hinged Cover, 30" x 24" x 8", Steel

Item #: 0027189

Cat #: A30R248HCR

UPC: 783510387907

$ 830.41 EA
Company wide:
5 in stock
Wall Mount, Type 3R, Enclosure, Hinged Cover, Size/Dims: 30" x 24" x 8", Material/Finish: Galvanized Steel/Gray

Overview

Wall Mount, Type 3R, Enclosure, Hinged Cover, Size/Dims: 30" x 24" x 8", Material/Finish: Galvanized Steel/Gray

These enclosures have a size range of 6 x 4 x 4 inch to 12 x 12 x 10 inch and meet basic functionality requirements for applications that require protection from rain, sleet, snow or dripping water.

Also known as: 783510387907, A30R248HCR, HOFA30R248HCR

Features & Benefits

  • Drip shield top and seam-free sides, front, and back protect from rain, snow, or sleet
  • 16-gauge plated steel continuous hinge has stainless steel pin
  • Cover fastened securely with captive plated steel screws
  • Collar studs provided for mounting optional panels
  • Hasp and staple provided for padlocking
  • No gasketing or knockouts
  • Enclosures are finished with paint over plated surfaces

Specifications

Width: 24 in
Height: 30 in
Depth: 8 in
Mounting: Surface
Color: Gray
Material: Steel
Special Program: Hoffman On Demand
IP/NEMA Rating: NEMA 3R, NEMA 3
Width: 24 in
Depth: 8 in
Color: Gray
Special Program: Hoffman On Demand
Height: 30 in
Mounting: Surface
Material: Steel
IP/NEMA Rating: NEMA 3R, NEMA 3