Enclosure, Type 3R, Lift-Off Cover, 30" x 24" x 8"
Item #: 0027188
Cat #: A30R248HCLO
UPC: 783510389703
$ 630.26 EA
Company wide:
0
in stock
Documents & Guides
Type 3R Enclosure/Lift-Off Hinge, Bulletin A3LO (Hinged Cover Lift-off Type 3R Enclosures), Size/Dims: 30" x 24" x 8", Material/Finish: Galv/Paint
Overview
Type 3R Enclosure/Lift-Off Hinge, Bulletin A3LO (Hinged Cover Lift-off Type 3R Enclosures), Size/Dims: 30" x 24" x 8", Material/Finish: Galv/Paint
Drip-Shield Hinged Lift-Off Cover, Type 3R features a removable cover for easy mounting and access with padlock pull catch latches. It protects components in outdoor and other applications subject to rain, sleet, snow or dripping water.
Also known as: 783510389703, A30R248HCLO, HOFA30R248HCLO
Features & Benefits
- Drip-shield top and seam-free sides, front and back
- Galvanized steel lift-off hinges with stainless steel pins
- Provisions for padlocking on each draw pull catch
- Embossed mounting holes on back of enclosure
- Gasketing along top of door
- No knockouts
- Quick-release door latches
- Enclosures are finished with paint over plated surfaces
Specifications
| Width: | 24 in |
| Height: | 30 in |
| Depth: | 8 in |
| Color: | Gray |
| Material: | Steel |
| Finish: | Galvanized |
| IP/NEMA Rating: | NEMA 3R, IP32 |
| Width: | 24 in |
| Depth: | 8 in |
| Material: | Steel |
| IP/NEMA Rating: | NEMA 3R, IP32 |
| Height: | 30 in |
| Color: | Gray |
| Finish: | Galvanized |