Panel for Type 3R 4 4X 12 13 Enclosure, fits 30x30, White, Steel
Item #: 0027186
Cat #: A30P30
UPC: 783510230906
$ 278.94 EA
Company wide:
9
in stock
Documents & Guides
Panel for Type 3R, 4, 4X, 12 and 13 Wall-Mount or Free-Stand/Floor-Mount Enclosures. This Panel for Type 3R; 4; 4X; 12 and 13 Enclosure, A30P30 item fits 30x30 with a material of Steel colored White.
Overview
Panel for Type 3R, 4, 4X, 12 and 13 Wall-Mount or Free-Stand/Floor-Mount Enclosures. This Panel for Type 3R; 4; 4X; 12 and 13 Enclosure, A30P30 item fits 30x30 with a material of Steel colored White.
nVent HOFFMAN HOFA30P30 steel panels are 11 or 12 gauge, finished with white polyester powder paint or a conductive, corrosion-resistant coating. Larger panels have flanges on two or four sides. Some larger steel panels are 11 gauge and include extra holes for panel lifting. Aluminum panels are 5052-H32 aluminum alloy. Larger panels have flanges on four sides. Aluminum panels are protected on one side with a plastic film. Stainless steel panels are Type 316 stainless steel. Panel mounting hardware is furnished with all enclosures which accept these panels.
Also known as: 783510230906, A30P30, HOFA30P30
Features & Benefits
- Panel mounting hardware is furnished with all enclosures which accept these panels
Specifications
| Width: | 30 in |
| Height: | 30 in |
| Color: | White |
| Material: | Steel |
| Special Program: | Hoffman On Demand |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4 |
| Width: | 30 in |
| Color: | White |
| Special Program: | Hoffman On Demand |
| Height: | 30 in |
| Material: | Steel |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4 |